The store will not work correctly when cookies are disabled.
-
339207
Chromalox Sensors, RTD 800 Series
Product Description
RTD-805/C RTD FOR AIR AND GAS,
Specifications
Specifications
Insulation Material |
Teflon |
Max Temperature |
-60-450 °F |
Temperature Range |
450 °F |
Wire Length |
36 " |
Probe Length |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
339215
Chromalox Sensors, RTD 800 Series
Product Description
RTD-830/C RTD FOR FLAT SURFACE
Specifications
Specifications
Insulation Material |
Teflon |
Max Temperature |
-60-450 °F |
Temperature Range |
450 °F |
Wire Length |
36 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
339223
Chromalox Sensors, RTD 800 Series
Product Description
RTD-850/C RTD W/ THREADED TIP
Specifications
Specifications
Insulation Material |
Teflon |
Max Temperature |
-60-450 °F |
Temperature Range |
450 °F |
Wire Length |
36 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
339231
Chromalox Sensors, RTD 800 Series
Product Description
RTD-860/C RTD W/ FLANGE
Specifications
Specifications
Insulation Material |
Teflon |
Max Temperature |
-330-450 °F |
Temperature Range |
450 °F |
Wire Length |
36 " |
Probe Length |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
RTD 800
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved